FESTO 8068748 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-G18-Q6
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LS-T-G18-Q6
Rubix:263A6794
Manufacturer :8068748
EAN:4052568301200

Product details : FESTO 8068748 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-G18-Q6
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | g1/8 thread; 6 mm push-in connector |
|---|---|
| Type | one-way flow control valve |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Delivery usually within ( 2 ) days