References
SMC:ASP630F-F04-10S
Rubix:120A1969
Manufacturer :00095065
EAN:3618035527231

Technical specifications
| Type of coupling | push-in connector (one-touch/push-in) + threaded connection (cylinder side r 1/2, pilot port g 1/4) |
|---|---|
| Type | flow limiter with pilot-operated check valve (speed regulator) |
Product details : SMC ASP630F-F04-10S SPEED CONTROLLER
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: F04 (Cylinder Side [R[PT] 1/2] Pilot Port [G[PF] 1/4])
Applicable Tube OD: Ø10
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 6 (1/2 Basis)
Port Size: F04 (Cylinder Side [R[PT] 1/2] Pilot Port [G[PF] 1/4])
Applicable Tube OD: Ø10
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x69x50 mm |
|---|---|
| Logistic Weight | 217 g |
| Type of coupling | push-in connector (one-touch/push-in) + threaded connection (cylinder side r 1/2, pilot port g 1/4) |
| Type | flow limiter with pilot-operated check valve (speed regulator) |
Show UNSPSC/ECL@SS
£ 74.82 excl. VAT
/ Each
£ 89.78 incl. VAT
- Delivery usually within ( 4 ) days