Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840816 FLOW REG (BIDIR.) 6- G1/8IN
MECALINE 840816 FLOW REG (BIDIR.) 6- G1/8IN
BIDIRECTIONAL UNIVERSAL PARALLEL MALE FLOW REGULATOR
References
mecaline:
840816
rubix:
216A3100
ean:
3660338061486
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840816 FLOW REG (BIDIR.) 6- G1/8IN
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
6
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.57
excl. VAT
/
Each
£
15.08
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
LEGRIS FLOW CONTROL VALVE 7010 04 10
SMC AS1211FS-U10/32-03 SPEED CONTROLLER
SMC VR1220-F02 SHUTTLE VALVE
SMC AS2211F-02-06A SPEED CONTROLLER
SMC AS4211FS-04-10S SPEED CONTROLLER
SMC AS3301F-U03-12 SPEED CONTROLLER
SMC AS22R-01-08 WITH PRESSURE REDUCTION FUNCTION - AS-R
MECALINE 886590 FINGER VALVE 3-WAYS 10MM
SMC AS22Q-02-06 RAPID SUPPLY AND EXHAUST FUNC - AS-Q
SMC AS600-N10-L SPEED CONTROLLER
AVENTICS R412005458
SMC AS2301FS1-01-08 SPEED CONTROLLER
LEGRIS FLOW REGULATOR 7010-12-21
SMC AS2201FG-01-04SA SPEED CONTROLLER
SMC AS3211FE-03-08SK SPEED CONTROLLER