Filter Options
CATEGORIES
  • Axial spherical plain bearing (42)
  • Brand

    6 Product(s) with 42 variant(s):

    Relevance
    • skf:618/7
    • rubix:80343330
    • manufacturer :41479
    • ean:7316577121608
    • Inner diameter
      7 mm
    • Outer diameter
      14 mm
    • Width
      3.5 mm
    £ 5.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:16100-2Z
    • rubix:104A7242
    • manufacturer :34506
    • ean:7316577016034
    • Inner diameter
      10 mm
    • Outer diameter
      28 mm
    • Width
      8 mm
    £ 7.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:GX 40 F
    • rubix:105A6790
    • manufacturer :8023
    • ean:7316577002419
    • Inner diameter
      40 mm
    • Outer diameter
      105 mm
    • Width
      32 mm
    £ 223.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • ina:GE30-AW-A
    • rubix:228A0316
    • manufacturer :0066515770000
    • ean:4012802532456
    • Inner diameter
      30 mm
    • Outer diameter
      75 mm
    • Width
      26 mm
    £ 131.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ina:GE10-AX
    • rubix:229A4351
    • manufacturer :0066541260000
    • ean:4012802534511
    • Inner diameter
      10 mm
    • Outer diameter
      30 mm
    • Width
      9.5 mm
    £ 42.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • skf:GXD 30 SA
    • rubix:105A8276
    • manufacturer :125860
    • ean:7316571499642
    • Inner diameter
      30 mm
    • Outer diameter
      75 mm
    • Width
      26 mm
    £ 100.76 excl. VAT
    / Each
    • Delivery within 10-15 business days