Spherical plain bearings SKF GXD 30 SA, Outer diameter: 75 mm | Width: 26 mm | Inner diameter: 30 mm
Plain bearing Spherical thrust Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GXD 30 SA
Rubix:105A8276
Manufacturer :125860
EAN:7316571499642

Product details : SKF SPHERICAL PLAIN BEARING GXD30SA
Plain bearing Spherical thrust Thrust- and angular contact spherical plain bearings
Axial spherical plain bearings SKF
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 75 mm |
| Width | 26 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.65 kg |
| Thickness | 26 mm |
Show UNSPSC/ECL@SS
£ 146.07 excl. VAT
/ Each
£ 175.28 incl. VAT
- Usually arrives within 14 working days
