Spherical plain bearings INA GE30-AW-A, Outer diameter: 75 mm | Width: 26 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-AW-A
Rubix:228A0316
Manufacturer :0066515770000
EAN:4012802532456

Product details : INA GE30-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x75x75 mm |
|---|---|
| Logistic Weight | 636 g |
| Inner diameter | 30 mm |
| Outer diameter | 75 mm |
| Width | 26 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.65 kg |
| Thickness | 26 mm |
| Basic static load, axial - C0a | 848000 N |
| Basic dynamic load, axial - Ca | 509000 N |
Show UNSPSC/ECL@SS
£ 150.50 excl. VAT
/ Each
£ 180.60 incl. VAT
- In stock: Next day delivery
