Miniature ball bearing SKF 618/7, Outer diameter: 14 mm | Width: 3.5 mm | Inner diameter: 7 mm
SKF Deep groove ball bearing 618
See technical informationReferences
SKF:618/7
Rubix:80343330
Manufacturer :41479
EAN:7316577121608

Product details : SKF 618/7 MINIATURE BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3,5x14x14 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 7 mm |
| Outer diameter | 14 mm |
| Width | 3.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 618/7 |
| Material | steel |
| Weight | 2.2 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 260 N |
| Basic dynamic load, radial - Cr | 780 N |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- In stock: Next day delivery
