Spherical plain bearings INA GE10-AX, Outer diameter: 30 mm | Width: 9.5 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-AX
Rubix:229A4351
Manufacturer :0066541260000
EAN:4012802534511

Product details : INA GE10-AX SPHERICAL PLAIN BEARING 0066541260000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x30x30 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.039 kg |
| Thickness | 7.9 mm |
| Basic static load, axial - C0a | 122000 N |
| Basic dynamic load, axial - Ca | 24400 N |
Show UNSPSC/ECL@SS
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
- Delivery usually within ( 7 ) days
