LEGRIS CONTROL VALVE 4298 01 01


Axial Valves

References
parker legris:4298 01 01
rubix:107A5216
ean:0820099295473
Valve Solenoid 1W 1,2VA 4298
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : LEGRIS CONTROL VALVE 4298 01 01


The Parker Legris axial valve features a pneumatic actuator and can be controlled pneumatically or electro-pneumatically (with a NAMUR spool valve or solenoid valve) for integration into automated systems. It is available with or without detection.


Features/Benefits:

- Optimisation & Safety

• Very compact: 5 times more compact than valves with separate actuators

• Simple to install: ready-to-use

• Automation of the open/close function

Increase efficiency

Real time monitoring and control for immediate adjustments

• Enhanced safety by automating hazardous tasks

• Available with detection for accurate feedback

Anticipating failures through diagnostic and predictive maintenance

Integration with other systems

- Comprehensive Offer

• Two seal materials for a wider chemical and temperature range

• Pneumatic or electro-pneumatic operation

• Three versions: single acting (normally closed, normally open) or double-acting

- Performance

• Full flow: low pressure drop

• Excellent pressure/temperature performance

• Compatible with many industrial fluids


Markets:

• Water Treatment

• Automotive

• Metals

• Rubber & Plastics

• Packaging

• Factory Automation

• Molding (Plastic Injection)

• Printing & Marking Equipment


Applications:

Lubrication Circuit

Pumping Unit

Car Washing

Oxygen and Nitrogen Generator

Printing Machine

Blow Molding (Plastic Bottles)

Industrial Air Distribution

Food (Utilities)

Ceramic Industry


Technologies:

• Industrial valve

• Axial valve

• Compact valve

• Pneumatic control valve

• Electro-pneumatic control valve


Technical Characteristics:

• Fluids: depending on type of seal

FKM: water, air, oils, greases, etc.

EPDM: hot water, air, steam, etc.

• Materials: nickel-plated brass, silicone free

• Pressure: 10 bar max.

• Temperature:

-20°C to +150°C (suffix 20 FKM and suffix 30 EPDM)

-20°C to +90°C with detection

Actuation Type: Electrical
Application: Lubrication Circuits, Process Control, Safety, Fluid Control, Plastic Injection Molding, Rubber Industry, Textile, Printing, Packaging, Robotics
Body Material: Aluminum
Brand: Parker Legris
Configuration: n/a
Connection 1 Thread Size (metric): n/a
Connection Size: n/a
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed Air
Function: n/a
Industry: Industrial Manufacturing Equipment
Life Cycle: Obsolete
Maximum Operating Pressure: n/a
Maximum Operating Temperature: n/a
Minimum Operating Temperature: n/a
Product Type: Accessories for Axial Valves
Quantity Per Box: 1
Region Of Origin: France
Shape: Mini-solenoid Valve 24V = CC
Specifications Met: n/a
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Vacuum Pressure Rating: n/a
Weight: 0.051

Technical specifications


Attributes
Logistic Weight52 g
Package weight59 g
TypeSolenoid Valve
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 75.94 excl. VAT
/ Each
£ 91.13 incl. VAT
  • Usually arrives within 14 working days