"LEGRIS 4902-25-34 1"" BALL VALVE"


Ball Valves Standard Series

References
parker legris:4902 25 34
rubix:80192789
ean:0820099301495
Valve Female Female BSP Parallel 4902
brand logo
Technical specifications

Product details : "LEGRIS 4902-25-34 1"" BALL VALVE"


This range of valves with fluoropolymer seals, available in compact, standard and lockable series, covers many industrial applications for which the fluids conveyed and working temperatures require this seal material.

Features/Benefits:

- Optimised Installation

• Full fluid flow
• Long or butterfly lever
• Corrosion resistance
• A lockable version for operational safety
• Good value/performance ratio

- Wide Compatibility

• Numerous compatible fluids
• Can be used for low and medium pressure applications
• Surface treatment for corrosion protection

Markets:

• Machine Tools
• Agricultural Machinery
• Wearing Apparel
• Plumbing
• Air Conditioning
• Heating

Applications:

• Allow/Stop Industrial Fluids Circulation on Industrial Circuits
• Suitable for Low and High Temperatures

Technologies:

• Industrial valves
• Lockable valve
• Standard valve
• Compact valve
• Corrosion resistance
• Ball valve manufacturer

Technical Characteristics:

• Fluids: Compressed air, gas, water, water vapour, oil and all fluids compatible with the component materials
• Materials: steel with plastic sleeve, technical polymer, treated zamak, treated steel, PTFE, galvanised steel, nickel-plated brass, nickel-plated or chromium-plated shot-blasted brass, nickel-plated or hard chromium-plated brass, FPM, silicone free
• Pressure:
Standard and Lockable Series: 0 to 40 bar
Compact series: 0 to 35 bar
• Temperature:
Standard and Lockable Series: -20°C to +130°C
Compact series: -10°C to +90°C

Regulations:

• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC

Product Types:

• 2/2 Standard In-Line Ball Valve, Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 Standard Compact In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 2/2 In-Line Lockable Vented Ball Valve, Female BSPP Thread
Actuation Type: Manual
Application: Plumbing, Pneumatics, Process Control, Safety, Fluid Control, Agricultural Machinery, Textile, Air Conditioning, Heating
Ball Material: Nickel-Plated Brass
Ball Seal Material: PTFE
Body Material: Nickel-Plated Brass
Body Material: NICKEL PLATED BRASS
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): G1
Connection Size: G1
Connection Type: BSPP
Diameter Nominal (dn): 25
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Gases, Water, Water Vapour, Oil, All Fluids Compatible with the Component Materials
Function: 2-Way
Handle: Lever, treated steel
Handle Type: Blue, Long Lever (Treated Steel)
Industry: Industrial Manufacturing Equipment
Maximum Flow Rate: n/a
Maximum Operating Pressure: 40, 4, 580
Maximum Operating Temperature: 170, 338
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: PTFE
Operating Pressure: 0 to 4, 0 to 40
Operation Type: Lever-operated
Orifice Size: 25
Product Series: Standard Series
Product Style: Female Ball Valve
Product Type: Ball Valves
Quantity Per Box: 10
Region Of Origin: Italy
Seal Material: PTFE
Seat Material: PTFE
Shape: Inline
Shape: 2/2 standard serie in-line ball valve female
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2006/42/EC (Machinery Directive), RoHS, REACH
Stem Material: Nickel Plated Brass
Stem Material: NICKEL PLATED BRASS
Stem Seal Material: FPM
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.468, 1.0296

Technical specifications


Attributes
Logistic Weight468 g
Package weight4777 g
TypeBall Valve
150 mm
215 mm
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
  • Usually arrives within 14 working days