References
Portwest:B133BKRXL
Rubix:80097808
EAN:5036108227327



Product details : PORTWEST B133 THERMAL BASELAYER TOP BLACK XL
Strengths
•Retail box which aids presentation for retail sales
Designed with a comfort fit
Drying & wicking
Provides insulation and thermal protection
Breathable, high-wicking, moisture management lining
Excellent moisture wicking properties
Quality wicking fabric finish enhances fabric drying and aids stain removal
Designed with a comfort fit
Drying & wicking
Provides insulation and thermal protection
Breathable, high-wicking, moisture management lining
Excellent moisture wicking properties
Quality wicking fabric finish enhances fabric drying and aids stain removal
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Material | pu coated polyester |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- In stock: Next day delivery