GISS 882888 THERMAL UNDERWEAR IN ZARGUN FIBRE XXXL

Zargun® fiber thermal underwear

See technical informationSee documents

References

GISS:882888
Rubix:216A6481
EAN:3660338363092
brand logo

Technical specifications

Colourwhite
Size3xl
Main materialzargun fiber
See all Specifications

Documents

Product details : GISS 882888 THERMAL UNDERWEAR IN ZARGUN FIBRE XXXL


Warmth, Comfort, Well-being, Durability, Serviceability.
thermal protection underwear in Zargun® fibre.
UNDERPANTS - UNDERSHIRT - NECK SCARF.
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
APPLICATIONS
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.Warmth, Comfort, Well-being, Durability, Serviceability.
thermal protection underwear in Zargun® fibre.
UNDERPANTS - UNDERSHIRT - NECK SCARF.
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
APPLICATIONS
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.

Strengths

Underwear designed based on ceramic fibre. Your new barrier against the cold

Technical specifications


Attributes
Colourwhite
Size3xl
Main materialzargun fiber
Materialzargun fiber
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days

Size