SMC ZH07DSA-07-07-07 VACUUM EJECTOR


Vacuum Ejector

References
smc:ZH07DSA-07-07-07
rubix:394A0542
brand logo
brand logo
Technical specifications
TypeVacuum Ejector

Product details : SMC ZH07DSA-07-07-07 VACUUM EJECTOR


Lightweight, point-of-use ZH and ZU series vacuum generators combine design simplicity with high performance. Simply plug an air supply tube in one end, and vacuum is ready at the other end. The slim ZU generators are extra compact. The ZH and ZU immediate response may be quicker than central vacuum systems. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. A built-in exhaust silencer keeps generator noise to a minimum. Available in four nozzle diameters and a number of port sizes.

Strengths

•Compact and Lightweight
Box style(built-in silencer) and body ported style
One-touch and screw-in connections can be combined
Body can be mounted and secured

Technical specifications


Attributes
TypeVacuum Ejector
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
  • Usually arrives within 14 working days