BASE B6311 DRY'N AIR SCAN&FIT OMNIA MED INSOLE RED EU41 UK7
B6311 DRYN AIR SCAN + FIT OMNIA - MED RED INSOLE
See technical informationReferences
Base Protection:AA-OMNIA-MED 41
Rubix:245A9443
Manufacturer :AA-OMNIA-MED 41
EAN:8050262505555

Product details : BASE B6311 DRY'N AIR SCAN&FIT OMNIA MED INSOLE RED EU41 UK7
The soles are equipped with a system of channels and holes, thanks to which the moisture generated by sweat is ejected outside the shoes, improving the internal microclimate and the well-being of the foot, which remains dry and fresh even in the presence of high temperatures.
Anti-microbial and anti-odour properties: silver molecules permanently prevent the reproduction of bacteria at 99.9%. Heat dissipation and constant temperature maintenance: silver is an excellent conductor and dissipates excess heat, keeping body temperature constant.
Anti-static properties: the coating absorbs and neutralizes the body's electrical charges, giving an anti-stress effect.
Resistance to washing and abrasion. Scan&Fit Omnia specially designed for all models except Record and Miss Base. Scan&Fit Record specially designed for all models in the Record range. Standard: EN ISO 20345
Anti-microbial and anti-odour properties: silver molecules permanently prevent the reproduction of bacteria at 99.9%. Heat dissipation and constant temperature maintenance: silver is an excellent conductor and dissipates excess heat, keeping body temperature constant.
Anti-static properties: the coating absorbs and neutralizes the body's electrical charges, giving an anti-stress effect.
Resistance to washing and abrasion. Scan&Fit Omnia specially designed for all models except Record and Miss Base. Scan&Fit Record specially designed for all models in the Record range. Standard: EN ISO 20345
Strengths
HeiQ Fresh® antibacterial and anti-odour treatment.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Colour | red |
| Main material | textile |
| Material | fabric with x static® yarns |
Show UNSPSC/ECL@SS
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
- Usually arrives within 14 working days
