JALAS 8710M INSOLE MEDIUM ARCH GREEN/BLACK EU46 UK11

Insoles 8710M JALAS®

See technical information

References

Jalas:8710M-46
Rubix:271A4901
Manufacturer :8710M-46
EAN:6408487564444
brand logo

Technical specifications

EU shoe size46
Colourgreen
Main materialeva

Product details : JALAS 8710M INSOLE MEDIUM ARCH GREEN/BLACK EU46 UK11


The insole for medium arches makes your JALAS shoes more comfortable and safer. Poron® XRD® material in the forefoot and heel absorbs up to 90% of impact energy, providing outstanding shock absorption. This reduces injury risk and increases comfort. The insole is anatomically designed, ESD approved, and fits all JALAS safety shoes. Available in 17 sizes. Remove the original insoles before use. The JALAS FootStopService (FSS) scanner helps you choose the best insoles for your feet.

Strengths

ESD, Anatomically designed, Heel/arch support, Perforated front section, Medium height arch, Double shock absorption zones, Approved for use in all JALAS® protective shoes

Applications

Antistatic;stress injuries

Technical specifications


Attributes
EU shoe size46
Colourgreen
Main materialeva
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
  • In stock: Next day delivery

EU shoe size

46