References
Bahco:92-133-1P
Rubix:401A6523
Manufacturer :92-133-1P
EAN:7314150474134



Product details : BAHCO 92-133-1P OSC SAW BLADE HCS WOOD 35
HCS standard blades for wood cutting
Suitable for all wood, plasterboard and plastic materials, for fast cutting with high cut quality
Long, narrow shape for deep plunge cutting
Standard width, straight blade with set teeth
Starlock shank – fits most types of multi-tool machines
Available in packs of 1, 3, and industrial 25
Suitable for all wood, plasterboard and plastic materials, for fast cutting with high cut quality
Long, narrow shape for deep plunge cutting
Standard width, straight blade with set teeth
Starlock shank – fits most types of multi-tool machines
Available in packs of 1, 3, and industrial 25
Technical specifications
Attributes
| Blade height | 50 mm |
|---|---|
| Length | 97 mm |
| Material | hardened steel |
| Cutting width | 35 mm |
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
- Delivery usually within ( 14 ) days
