References
Draper:24745
Rubix:381A9843
Manufacturer :24745
EAN:5010559247455



Product details : DRAPER 24745 XP1000 PZ BLADE NO.1 X 80MM
XP1000®, spare SCVM steel blade hardened, tempered and chemically blackened with precision-machined tip for exact fit to prevent screw damage, suitable for connecting to all existing Draper Expert 965 interchangeable range screwdrivers. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Type | pz type |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 7 ) days
