References
Bahco:92-223-1P
Rubix:401A7459
Manufacturer :92-223-1P
EAN:7314150474684



Product details : BAHCO 92-223-1P OSC SAW BLADE BIM W&M 44
Universal bi-metal blades with corrugated universal teeth
Suitable for a wide range of applications with sheet metal up to 2 mm, aluminium profiles, copper pipes, wood, plasterboard and plastics
Medium width with waist for optimum cutting speed and good swarf removal
Starlock shank – fits most types of multi-tool machines
92-222 - Available in packs of 1, 3, and industrial 25
92-223 - Available in packs of 1 and 3
Suitable for a wide range of applications with sheet metal up to 2 mm, aluminium profiles, copper pipes, wood, plasterboard and plastics
Medium width with waist for optimum cutting speed and good swarf removal
Starlock shank – fits most types of multi-tool machines
92-222 - Available in packs of 1, 3, and industrial 25
92-223 - Available in packs of 1 and 3
Technical specifications
Attributes
| Blade height | 55 mm |
|---|---|
| Length | 100 mm |
| Material | hardened steel |
| Cutting width | 44 mm |
Show UNSPSC/ECL@SS
£ 16.29 excl. VAT
/ Each
£ 19.55 incl. VAT
- Delivery usually within ( 14 ) days
