References
Sandvik Coromant:C2R-BN25-NH25DA2
Rubix:317A3482
Manufacturer :8446702
EAN:7323227577975

Product details : SANDVIK C2R-BN25-NH25DA2 COROCUT Q-CUT BLADES/ADAPTER 8446702
CoroCut® 2, blade for parting
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 25 mm |
| Cutting width | 3.67 mm |
Show UNSPSC/ECL@SS
£ 159.10 excl. VAT
/ Each
£ 190.92 incl. VAT
- Usually arrives within 14 working days
