References
Bahco:8501-184-16-24
Rubix:401A8180
Manufacturer :8501-184-16-24
EAN:7314150402946

Product details : BAHCO 8501-184-16-24 CIRCULAR SAW BLADE 184MM
Tungsten carbide tipped circular saw blades for Portable-/Table saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Technical specifications
Attributes
| Diameter | 184 mm |
|---|---|
| Thickness | 1.6 mm |
| Body material | carbide |
| Number of teeth | 24 |
| Reaming diameter | 16 mm |
| Cutting width | 2.6 mm |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Delivery usually within ( 14 ) days
