Saw millers
Filter Options
CATEGORIES
circular saw blade (441)
Brand
bahco
(20)
dormer
(127)
sandvik coromant
(294)
306 Product(s) with 441 variant(s):
BAHCO 8501-165-20-48XF CIRCULAR SAW BLADE 165MM
- bahco:8501-165-20-48XF
- rubix:401A6937
- manufacturer :8501-165-20-48XF
- ean:7314150402908
- Delivery usually within ( 14 ) days
- Diameter:165 mm
- Thickness:1.6 mm
- Body material:carbide
£ 26.72 excl. VAT
/ Each
DORMER HSS CUTTER 125.0X1.0 D747125.0X1.0
- dormer:D747125.0X1.0
- rubix:1074831
- ean:7320760285220
- Usually arrives within 14 working days
- Diameter:125 mm
- Thickness:1 mm
- Body material:hss
£ 59.92 excl. VAT
/ Each
BAHCO 8501-136-10-24C CIRCULAR SAW BLADE 136MM
- bahco:8501-136-10-24C
- rubix:401A6656
- manufacturer :8501-136-10-24C
- ean:7314150371471
- Delivery usually within ( 14 ) days
- Diameter:136 mm
- Thickness:1.6 mm
- Body material:carbide
£ 20.03 excl. VAT
/ Each
DOR HSS CUTTER 50.0X.5
- dormer:D74550.0X.5
- rubix:1074648
- ean:7320760283554
- Usually arrives within 14 working days
- Diameter:50 mm
- Thickness:0.5 mm
- Body material:hss
£ 121.10 excl. VAT
/ 5 pieces
BAHCO 8501-150-10-24C CIRCULAR SAW BLADE 150MM
- bahco:8501-150-10-24C
- rubix:401A7171
- manufacturer :8501-150-10-24C
- ean:7314150403004
- Delivery usually within ( 14 ) days
- Diameter:150 mm
- Thickness:1.6 mm
- Body material:carbide
£ 24.50 excl. VAT
/ Each
BAHCO 8501-160-20-24C CIRCULAR SAW BLADE 160MM
- bahco:8501-160-20-24C
- rubix:401A7329
- manufacturer :8501-160-20-24C
- ean:7314150403011
- Delivery usually within ( 14 ) days
- Diameter:160 mm
- Thickness:1 mm
- Body material:carbide
£ 25.60 excl. VAT
/ Each
BAHCO 8501-184-20-24C CIRCULAR SAW BLADE 184MM
- bahco:8501-184-20-24C
- rubix:401A7555
- manufacturer :8501-184-20-24C
- ean:7314150403042
- Delivery usually within ( 14 ) days
- Diameter:184 mm
- Thickness:1 mm
- Body material:carbide
£ 27.84 excl. VAT
/ Each
BAHCO 8501-190-30-24C CIRCULAR SAW BLADE 190MM
- bahco:8501-190-30-24C
- rubix:401A7702
- manufacturer :8501-190-30-24C
- ean:7314150403059
- Delivery usually within ( 14 ) days
- Diameter:190 mm
- Thickness:1 mm
- Body material:carbide
£ 33.40 excl. VAT
/ Each
BAHCO 8501-210-30-60XF CIRCULAR SAW BLADE 210MM
- bahco:8501-210-30-60XF
- rubix:401A8439
- manufacturer :8501-210-30-60XF
- ean:7314150402977
- Delivery usually within ( 14 ) days
- Diameter:210 mm
- Thickness:1.6 mm
- Body material:carbide
£ 42.30 excl. VAT
/ Each
BAHCO 8501-216-60SW CIRCULAR SAW BLADE 216MM
- bahco:8501-216-60SW
- rubix:401A7313
- manufacturer :8501-216-60SW
- ean:7314150359448
- Delivery usually within ( 14 ) days
- Diameter:216 mm
- Thickness:1.8 mm
- Body material:carbide
£ 44.51 excl. VAT
/ Each
BAHCO 8501-260-30-80S CIRCULAR SAW BLADE 260MM
- bahco:8501-260-30-80S
- rubix:401A7314
- manufacturer :8501-260-30-80S
- ean:7314150403097
- Delivery usually within ( 14 ) days
- Diameter:260 mm
- Thickness:1.8 mm
- Body material:carbide
£ 71.25 excl. VAT
/ Each
BAHCO 8501-305-30-40SW CIRCULAR SAW BLADE 305MM
- bahco:8501-305-30-40SW
- rubix:401A7941
- manufacturer :8501-305-30-40SW
- ean:7314150403073
- Delivery usually within ( 14 ) days
- Diameter:305 mm
- Thickness:3.2 mm
- Body material:carbide
£ 72.37 excl. VAT
/ Each
SANDVIK R331.35C-040A16DM080 7295391
- sandvik coromant:R331.35C-040A16DM080
- rubix:286A8182
- manufacturer :7295391
- ean:7323221987732
- Usually arrives within 14 working days
- Diameter:40 mm
- Thickness:11 mm
- Body material:steel
£ 672.18 excl. VAT
/ Each
SANDVIK R331.35C-040A16CM060 7295387
- sandvik coromant:R331.35C-040A16CM060
- rubix:286A8181
- manufacturer :7295387
- ean:7323221987695
- Usually arrives within 14 working days
- Diameter:40 mm
- Thickness:11 mm
- Body material:carbide
£ 672.18 excl. VAT
/ Each
SANDVIK AQD-G-063O25-M 6657599
- sandvik coromant:AQD-G-063O25-M
- rubix:286A8125
- manufacturer :6657599
- Usually arrives within 14 working days
- Diameter:63 mm
- Thickness:21 mm
- Body material:steel
£ 693.14 excl. VAT
/ Each
SANDVIK QD-F-063A25-M 6657582
- sandvik coromant:QD-F-063A25-M
- rubix:286A8092
- manufacturer :6657582
- Usually arrives within 14 working days
- Diameter:63 mm
- Thickness:2.5 mm
- Body material:carbide
£ 715.33 excl. VAT
/ Each
SANDVIK AQD-H-076O31-M MILLCUTTER SIDE&FACEMILLS 6657485
- sandvik coromant:AQD-H-076O31-M
- rubix:317A9567
- manufacturer :6657485
- Usually arrives within 14 working days
- Diameter:76 mm
- Thickness:4 mm
- Body material:steel
£ 781.93 excl. VAT
/ Each
SANDVIK QD-EC063A25-M MILLCUTTER SIDE&FACEMILLS 6657581
- sandvik coromant:QD-EC063A25-M
- rubix:317A9161
- manufacturer :6657581
- Usually arrives within 14 working days
- Diameter:63 mm
- Thickness:21 mm
- Body material:steel
£ 822.63 excl. VAT
/ Each
SANDVIK QD-E-080X10-M 6657508
- sandvik coromant:QD-E-080X10-M
- rubix:286A6989
- manufacturer :6657508
- Usually arrives within 14 working days
- Diameter:80 mm
- Thickness:24 mm
- Body material:carbide
£ 836.20 excl. VAT
/ Each
SANDVIK R331.35C-051M25DMA05 MILLCUTTER SIDE&FACEMILLS 7295450
- sandvik coromant:R331.35C-051M25DMA05
- rubix:317A8360
- manufacturer :7295450
- ean:7323221988326
- Usually arrives within 14 working days
- Diameter:50.8 mm
- Thickness:14.81 mm
- Body material:carbide
£ 896.64 excl. VAT
/ Each
SANDVIK R331.35C-050A20DM080 7295392
- sandvik coromant:R331.35C-050A20DM080
- rubix:286A6918
- manufacturer :7295392
- ean:7323221987749
- Usually arrives within 14 working days
- Diameter:50 mm
- Thickness:14 mm
- Body material:carbide
£ 896.64 excl. VAT
/ Each
SANDVIK R331.35C-051M25EMA06 MILLCUTTER SIDE&FACEMILLS 7295454
- sandvik coromant:R331.35C-051M25EMA06
- rubix:317A8363
- manufacturer :7295454
- ean:7323221988364
- Usually arrives within 14 working days
- Diameter:50.8 mm
- Thickness:6.35 mm
- Body material:carbide
£ 896.64 excl. VAT
/ Each
SANDVIK R331.35C-051M25CMA04 MILLCUTTER SIDE&FACEMILLS 7295446
- sandvik coromant:R331.35C-051M25CMA04
- rubix:317A8358
- manufacturer :7295446
- ean:7323221988289
- Usually arrives within 14 working days
- Diameter:50.8 mm
- Thickness:10 mm
- Body material:carbide
£ 896.64 excl. VAT
/ Each
SANDVIK AQD-JC076O31-M MILLCUTTER SIDE&FACEMILLS 6657503
- sandvik coromant:AQD-JC076O31-M
- rubix:317A8310
- manufacturer :6657503
- Usually arrives within 14 working days
- Diameter:76 mm
- Thickness:4.76 mm
- Body material:steel
£ 899.11 excl. VAT
/ Each
24 items of 306





















