PARKER VALVE PA10307


Baldwin - Engine Air Panel Elements

References
parker hannifin:PA10307
rubix:157A6381
brand logo
brand logo
Technical specifications
Typepanel air element

Product details : PARKER VALVE PA10307


Baldwin Panel Air Filters prevent airborne dirt and other contaminants from reaching critical internal systems of vehicles and equipment in a lightweight, space-saving design.

Application: Fiat 500L
Brand: Baldwin
Compatible Competitor Part Number: Fiat 68202151AA; WIX WA10084
Division: Engine Mobile Aftermarket Division
Division: Engine Mobile Aftermarket
Industry: • Marine
• Mining
• Oil and gas
• Construction
• Agriculture
• Compressor

Product Style: Air Filter
Product Type: Panel Air Element with Foam Pad
Size: 9 3/16 x 5 9/16 x 2 1/4 (233.4 x 141.3 x 57.2)
Technology: Filtration

Technical specifications


Attributes
Typepanel air element
Show UNSPSC/ECL@SS
£ 90.99 excl. VAT
/ Each
£ 109.19 incl. VAT
  • Usually arrives within 14 working days