References
SMC:MSQB10R
Rubix:108A9072
Manufacturer :00007076
EAN:3618036366372

Technical specifications
| Type | rotary table rack and pinion size 10 with internal damper |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 47.4 mm |
Documents
Product details : SMC MSQB10R ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Rack & Pinion style, rotary table-basic type
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 10
Suffix: R (Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 10
Suffix: R (Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:
Strengths
Operating range of 0-190° by angle adjusting screw
Double rack and single pinion construction eliminates backlash
Smooth rotary motion, rubber
Auto Switch available separately
Various cushioning types available
Double rack and single pinion construction eliminates backlash
Smooth rotary motion, rubber
Auto Switch available separately
Various cushioning types available
Applications
Ideal for material transfer applications
Technical specifications
Attributes
| Type | rotary table rack and pinion size 10 with internal damper |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 47.4 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
| Series | msq |
Show UNSPSC/ECL@SS
£ 558.93 excl. VAT
/ Each
£ 670.72 incl. VAT
- Delivery usually within ( 4 ) days