FESTO 3013575 SPINDLE AXIS EGC-120-500-BS-10P-KF-0&
Ball Screw Linear Actuator
See technical informationSee documentsReferences
Festo:EGC-120-500-BS-10P-KF-0H-ML-GK
Rubix:123A6769
Manufacturer :3013575
EAN:4052568268527

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : FESTO 3013575 SPINDLE AXIS EGC-120-500-BS-10P-KF-0&
spindle axis EGC-120-500-BS-10P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=500 mm, Size=120, Stroke reserve=0 mm, Spindle diameter=25 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 500 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 2,504.48 excl. VAT
/ Each
£ 3,005.38 incl. VAT
- Delivery usually within ( 2 ) days