SMC MSZB10A 3-POSITION ROTARY TABLE


MSZ, 3-Position Rotary Table

References
smc:00218376
rubix:113A1414
manufacturer :00218376
brand logo
brand logo
Technical specifications
Type3-position rotary table
See all Specifications

Product details : SMC MSZB10A 3-POSITION ROTARY TABLE


3-position rotary table
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Precision: B (Basic)
Size: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Type3-position rotary table
Min. temperature0 °C
Max. temperature60 °C
Fixation centre-to-centre distance60 mm
Design size10
Show UNSPSC/ECL@SS
£ 595.90 excl. VAT
/ Each
£ 715.08 incl. VAT
  • Delivery usually within ( 4 ) days