References
Festo:EGC-120-800-BS-25P-KF-0H-ML-GK
Rubix:391A0667
Manufacturer :3013584
EAN:4052568268619

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 800 mm |
Documents
Product details : FESTO 3013584 BALL SCREW AXIS
spindle axis EGC-120-800-BS-25P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=800 mm, Size=120, Stroke reserve=0 mm, Spindle diameter=25 mm, Spindle pitch=25 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 800 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 2,790.06 excl. VAT
/ Each
£ 3,348.07 incl. VAT
- Delivery usually within ( 2 ) days