References
Festo:ELGC-BS-KF-32-400-8P
Rubix:391A0993
Manufacturer :8061480
EAN:4052568295691

Technical specifications
| Type | electromechanical linear axis with recirculating ball bearing spindle |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 8061480 BALL SCREW AXIS
For applications where compact dimensions are essential, these axes can be combined into very space-saving handling systems that fit seamlessly into assembly systems, testing and inspection systems, small parts handling units, desk top applications and in the electronics industry. The low-cost linear axes ELGC offers an optimal ratio between installation space and working space.
Strengths
Optimal installation space to working space ratio
Protected against external influences by internal guide
Unique assembly system
Compact double bearing integrated in the axis to save space
Wide range of mounting options for optimum machine integration
Protected against external influences by internal guide
Unique assembly system
Compact double bearing integrated in the axis to save space
Wide range of mounting options for optimum machine integration
Technical specifications
Attributes
| Type | electromechanical linear axis with recirculating ball bearing spindle |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 714.13 excl. VAT
/ Each
£ 856.96 incl. VAT
- Delivery usually within ( 26 ) days