References
Festo:DFM-63-200-P-A-KF-F1A
Rubix:390A6485
Manufacturer :8118960
EAN:4052568560720

Technical specifications
| Type | festo 8118960 guided drive |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
Product details : FESTO 8118960 GUIDED DRIVE
Strengths
•Minimal Space Requirement
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Applications
Terminals;Lifting;Stopping
Technical specifications
Attributes
| Type | festo 8118960 guided drive |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
| Max. temperature | 60 °C |
| Design size | 50 |
| Series | dfm |
Show UNSPSC/ECL@SS
£ 1,022.02 excl. VAT
/ Each
£ 1,226.42 incl. VAT
- Delivery usually within ( 11 ) days