References
Bosch Rexroth:R900407394
Rubix:248A5679


Technical specifications
| Type | sandwich check valve |
|---|---|
| Min. service pressure | 1.5 bar |
| Max. service pressure | 350 bar |
Product details : BOSHREX R900407394 Z2S10-1-3X/ CHECK VALVE
check valve
Technical specifications
Attributes
| Logistic Weight | 2640 g |
|---|---|
| Type | sandwich check valve |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 350 bar |
Show UNSPSC/ECL@SS
£ 791.84 excl. VAT
/ Each
£ 950.21 incl. VAT
- Usually arrives within 14 working days