NORGREN 6021121A8 1 X 1/4 BSP 2/2 F/F BAR LEVER
Ball valve Series: 60 Brass Internal thread (BSPP)
See technical informationReferences
IMI Norgren:6021121A8
Rubix:110A8708
Manufacturer :6021121A8

Product details : NORGREN 6021121A8 1 X 1/4 BSP 2/2 F/F BAR LEVER
Ball valve Series: 6021121A8 Brass/PTFE Full bore Handle Internal thread (BSPP) 1.1/4" (32)
Technical specifications
Attributes
| Diameter (inch) | 1 1/4 '' |
|---|---|
| Service pressure | 20 bar |
| Profile | standard (full bore) |
| Material | nickel plated brass |
| Connection | female/female threaded |
| Size of thread | rp1-1/4 |
Show UNSPSC/ECL@SS
£ 41.66 excl. VAT
/ Each
£ 49.99 incl. VAT
- Usually arrives within 14 working days
