MECALINE 880667 DECOMPRESSION BALL VALVE G1IN


BRASS PRESSURE RELIEF BALL VALVE PN40 FEMALE/FEMALE - FULL BORE - FLAT RED HANDLE

References
mecaline:880667
rubix:216A3271
ean:3660338340192
brand logo
brand logo
Technical specifications
Diameter (inch)1 ''
See all Specifications

Product details : MECALINE 880667 DECOMPRESSION BALL VALVE G1IN


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, double sealing NBR O-Ring on the stem, Steel handle with red epoxy coated. PED 97/23/CE. For compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore.

Technical specifications


Attributes
Diameter (inch)1 ''
Service pressure6 bar
Show UNSPSC/ECL@SS
£ 42.85 excl. VAT
/ Each
£ 51.42 incl. VAT
  • Usually arrives within 14 working days