References
Aventics:R412010091
Rubix:273A0852
Manufacturer :R412010091
EAN:3661475991797

Product details : AVENTICS R412010091
2/2-way shut-off valve, Series SC01
Shut-off valve
Technical specifications
Attributes
| Diameter (inch) | 1/2 '' |
|---|---|
| Service pressure | 16 bar |
| Profile | sc01 - 2/2-way stop valve (ball valve) |
| Material | housing: brass, nickel-plated; seals: acrylonitrile butadiene rubber (nbr) / ptfe |
| Connection | port 1: r 1/2 (external thread); port 2: g 1/2 (internal thread) |
| Size of thread | r 1/2 / g 1/2 |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Usually arrives within 14 working days
