FESTO 540512 BALL VALVE ACTUATOR UNIT VZPR-BPD-22-R12
Ball Valve
See technical informationSee documentsReferences
Festo:VZPR-BPD-22-R12
Rubix:128A2394
Manufacturer :540512
EAN:4052568179274

Documents
Product details : FESTO 540512 BALL VALVE ACTUATOR UNIT VZPR-BPD-22-R12
Ball valve Series: VZPR Brass/PTFE Pneumatic operated Double acting PN40 Internal thread (BSPP) 1/2" (15)
Technical specifications
Attributes
| Diameter (inch) | 1/2 '' |
|---|---|
| Service pressure | 40 bar |
| Profile | 2-way |
Show UNSPSC/ECL@SS
£ 236.20 excl. VAT
/ Each
£ 283.44 incl. VAT
- Delivery date on request
Contact a branch