References
Festo:QH-3/4
Rubix:109A0324
Manufacturer :9544
EAN:4052568065607

Documents
Product details : FESTO 9544 BALL VALVE QH-3/4
Ball valve QH-3/4 with hand lever. Valve function=2/2 bistable, Pneumatic Connection, port 1=G3/4, Pneumatic Connection, port 2=G3/4, Type of actuation=manual, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 636 g |
|---|---|
| Diameter (inch) | 3/4 '' |
| Service pressure | 30 bar |
| Profile | cylindrical g thread (bspp, iso 228-1), female/female (g3/4 at both ends) |
Show UNSPSC/ECL@SS
£ 40.43 excl. VAT
/ Each
£ 48.52 incl. VAT
- Delivery usually within ( 2 ) days