MECALINE 867828 STAINLESS STEEL BALL VALVE FEM/FEM G1IN
STAINLESS STEEL BALL VALVE FEMALE/FEMALE 3 PIECES - FULL BORE - FLAT BLUE HANDLE
See technical informationSee documentsReferences
Mecaline:867828
Rubix:216A3286
EAN:3660338217470
Documents
Product details : MECALINE 867828 STAINLESS STEEL BALL VALVE FEM/FEM G1IN
Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem. PED 97/23/CE N° 0036. Temperature range : -20°C to +180°C.
Technical specifications
Attributes
| Diameter (inch) | 1 '' |
|---|---|
| Service pressure | 64 bar |
Show UNSPSC/ECL@SS
£ 72.59 excl. VAT
/ Each
£ 87.11 incl. VAT
- In stock: Next day delivery

