References
Festo:VZBD-2-S5-63-T-2-F0507-V14V14
Rubix:392A0383
Manufacturer :4802249
EAN:4052568275464

Documents
Product details : FESTO 4802249 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Service pressure | 16 bar |
|---|---|
| Length | 230 mm |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Passage diameter | 56.3 mm |
Show UNSPSC/ECL@SS
£ 984.67 excl. VAT
/ Each
£ 1,181.60 incl. VAT
- Delivery usually within ( 11 ) days