References
Festo:VZBD-11/2-W1-63-T-2-F0507-V14V14
Rubix:392A0370
Manufacturer :4762850
EAN:4052568275204

Documents
Product details : FESTO 4762850 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Service pressure | 16 bar |
|---|---|
| Length | 139 mm |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Nominal diameter (inch) | 1-1/2 '' |
| Passage diameter | 34.8 mm |
Show UNSPSC/ECL@SS
£ 283.68 excl. VAT
/ Each
£ 340.42 incl. VAT
- Delivery usually within ( 11 ) days