References
Festo:VZBD-1-W3-63-T-2-F0405-V14V14
Rubix:392A0377
Manufacturer :4783597
EAN:4052568275273

Technical specifications
| Connection | weld-on end to iso 1127 '' |
|---|---|
| Service pressure | 16 bar |
Documents
Product details : FESTO 4783597 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Connection | weld-on end to iso 1127 '' |
|---|---|
| Service pressure | 16 bar |
| Length | 160 mm |
| Body material | stainless steel |
| Type of fluid | -:-:- |
| Size | dn 25 |
| Passage diameter | 29.7 mm |
Show UNSPSC/ECL@SS
£ 221.51 excl. VAT
/ Each
£ 265.81 incl. VAT
- Delivery usually within ( 11 ) days