PORTWEST C474 HV TWO BAND VEST ORANGE S/M

Band Vest

See technical informationSee documents

References

Portwest:C474ORRS/M
Rubix:2589310
Manufacturer :C474ORRS/M
EAN:5036108160969
brand logo

Technical specifications

Colourorange
Sizes/m
Class EN204712
See all Specifications

Documents

Product details : PORTWEST C474 HV TWO BAND VEST ORANGE S/M


The Vest-Port™ extensive range of vests covers the varied demands of the work environment from core styles to the revolutionary "Executive" design, which is now available in both summer and winter weights.

Strengths

•Lightweight and comfortable
Reflective tape for increased visibility
Hook and loop closure for easy access
Generous fit for wearer comfort

Technical specifications


Attributes
Colourorange
Sizes/m
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
  • Usually arrives within 14 working days

Size