LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE L
LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S24-O-LEO-L
Rubix:317A0436
EAN:5056082323921

Product details : LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE L
Leo s24 heddon ecoviz pocket slv superior waistcoat orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days
