PORTWEST C474ORRXX/3X HI-VIS 2 BAND VEST ORANGE SIZE 2XL-3XL


Band Vest

References
portwest:C474ORRXX/3X
rubix:2589311
ean:5036108144693
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL/3XL
Class EN204712
See all Specifications

Product details : PORTWEST C474ORRXX/3X HI-VIS 2 BAND VEST ORANGE SIZE 2XL-3XL


The Vest-Port™ extensive range of vests covers the varied demands of the work environment from core styles to the revolutionary "Executive" design, which is now available in both summer and winter weights.

Strengths

•Lightweight and comfortable
Reflective tape for increased visibility
Hook and loop closure for easy access
Generous fit for wearer comfort

Technical specifications


Attributes
ColourOrange
Size2XL/3XL
Class EN204712
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
  • Usually arrives within 14 working days