LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE 4XL
LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W20-O-LEO-4XL
Rubix:317A0792
EAN:5056082317531

Product details : LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE 4XL
Leo w20 cobbaton ecoviz mesh superior waistcoat orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days
