Filter Options
CATEGORIES
  • Banded earplugs replacement pods (6)
  • Brand

    6 Product(s) with 6 variant(s):

    Relevance
    • 3m:EC-01-000R
    • rubix:327310
    • manufacturer :7000089405
    • Single Number Rating SNR
      23 dB
    • Main material
      Polyurethane
    £ 4.91 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:ES-01-300
    • rubix:327317
    • manufacturer :7000103730
    • ean:04046719497898
    • Single Number Rating SNR
      21 dB
    • Main material
      Other
    £ 21.92 excl. VAT
    / Each
    • In stock: Next day delivery

    • howard leight:1005980
    • rubix:126353
    • ean:7312550059807
    • Single Number Rating SNR
      23 dB
    • Main material
      Polyurethane
    £ 19.93 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:ES-01-301
    • rubix:1605158
    • manufacturer :7000089404
    • ean:05015415107348
    • Single Number Rating SNR
      23 dB
    • Main material
      Polyurethane
    £ 70.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:1311
    • rubix:325292
    • manufacturer :7100100262
    • ean:50051138660548
    • Single Number Rating SNR
      26 dB
    • Main material
      Polyurethane
    £ 41.09 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moldex:682501
    • rubix:2574524
    • manufacturer :6825
    • ean:4019444007175
    • Single Number Rating SNR
      23 dB
    • Main material
      Other
    £ 52.45 excl. VAT
    / Each
    • Delivery within 10-15 business days