3M ES01300 E-A-RCAPS REPLACEMENT PODS 23 DB 10 PAIRS
3M™ E-A-R™ Replacement Pods
See technical informationSee documentsReferences
3M:7000103730
Rubix:327317
Manufacturer :7000103730
EAN:04046719497898

Documents
Product details : 3M ES01300 E-A-RCAPS REPLACEMENT PODS 23 DB 10 PAIRS
Replacement Pods offer a hygienic way to extend the economy of your banded earplugs. Replacement pods are available for 3M™ E-A-RCaps™, 3M™ E-A-R™ Caboflex™ and 1310 banded earplugs.
Replacement pods for improved hygiene and economy, fits the 3M™ E-A-RCaps™, 3M™ E-A-R™ Caboflex™ and 1310 banded earplugs.
Strengths
Replacement foam ear pods for the 3M™ E-A-RCaps™, 3M™ E-A-R™ Caboflex™ and 1310 banded earplugs;Easy to remove and replace the pods on your banded earplugs;Replacement pods are an easy way to improve hygiene and comfort on your washable banded hearing protector;Soft, smooth foam 3M™ E-A-RCaps™ for all day comfort
Applications
Ideal for use by visitors, suitable for disposable, safety inspectors, site managers, non blue required food applications
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 23 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | reusable |
| Material | foam |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- In stock: Next day delivery