Moldex
Filter Options
CATEGORIES
respiratory protection (54)
hearing protection (27)
1Brand
moldex
(81)
72 Product(s) with 81 variant(s):
MOLDEX 6401 ROCKET REUSABLE CORD EAR PLUGS SNR 29 PAIR
- moldex:6401
- rubix:80331233
- manufacturer :640101
- ean:4019444004693
- In stock: Next day delivery
- Colour:multicolored
- Single Number Rating SNR:30 dB
- Corded:yes
£ 1.87 excl. VAT
/ Each
MOLDEX 6700 JAZZ BAND BANDED EAR PLUGS SNR 22 PAIR
- moldex:670002
- rubix:4517575
- manufacturer :670002
- ean:4019444004860
- In stock: Next day delivery
- Single Number Rating SNR:23 dB
- Foldable:no
- Main material:polyester
£ 7.18 excl. VAT
/ Each
MOLDEX 785001 SPARK PLUG SNR 35 LARGE STATION 500 PAIRS
- moldex:785001
- rubix:2518949
- manufacturer :785001
- ean:4019444003382
- In stock: Next day delivery
- Capacity:500
- Type:dispenser
- Detectable:no
£ 85.21 excl. VAT
/ Each
MOLDEX 320501 AIR VALVED REUSABLE MASKS FFP3 R D VALVED SIZE M/L PK10
- moldex:3205
- rubix:2574501
- ean:4019444006864
- In stock: Next day delivery
- Class:ffp3
- Valve:yes
- Type:not foldable
£ 77.81 excl. VAT
/ Each
MOLDEX 5430 DISPOSABLE COMPACT MASK FFABEK1 P3 R D
- moldex:543001
- rubix:2574508
- manufacturer :543001
- ean:4019444008776
- In stock: Next day delivery
- Class:ffp3
£ 42.40 excl. VAT
/ Each
MOLDEX 7825 SPARK PLUG DISPOSABLE EAR PLUGS SNR 35 DISPENSER S 250PRS
- moldex:782501
- rubix:80053843
- manufacturer :782501
- ean:4019444003375
- In stock: Next day delivery
- Capacity:250
- Type:dispenser
- Detectable:no
£ 52.58 excl. VAT
/ Each
MOLDEX 780101 SPARK PLUG CORD EAR PLUGS SNR35 200 PAIRS
- moldex:780101
- rubix:2574537
- manufacturer :780101
- ean:4019444003368
- In stock: Next day delivery
- Colour:multicolored
- Single Number Rating SNR:35 dB
- Corded:yes
£ 76.59 excl. VAT
/ Each
MOLDEX 700201 SERIES HALF MASK SIZE M PK1
- moldex:700201
- rubix:2574526
- manufacturer :700201
- ean:4019444007298
- In stock: Next day delivery
- Size:m
- Main material:polyethylene
- Type:half mask
£ 21.93 excl. VAT
/ Each
MOLDEX 7625 MELLOWS DISPOSABLE EAR PLUGS SNR 21 DISPENSER S 250PRS
- moldex:765001
- rubix:2574531
- manufacturer :765001
- ean:4019444006536
- In stock: Next day delivery
- Colour:orange
- Single Number Rating SNR:22 dB
- Corded:no
£ 50.80 excl. VAT
/ Each
MOLDEX 250501 SMART VALVED DISPOSABLE MASK FFP3 NR D PK10
- moldex:250501
- rubix:4508075
- manufacturer :250501
- ean:4019444005515
- In stock: Next day delivery
- Class:ffp3
- Valve:yes
- Type:not foldable
£ 66.14 excl. VAT
/ Each
MOLDEX 7800 SPARK PLUG DISPOSABLE EAR PLUGS SNR 35 200PRS
- moldex:780001
- rubix:1613106
- manufacturer :780001
- ean:4019444003351
- In stock: Next day delivery
- Colour:multicolored
- Single Number Rating SNR:35 dB
- Corded:no
£ 32.20 excl. VAT
/ Each
MOLDEX 3405 AIR PLUS VENTEX VALVE MASK FFP3 R D PK5
- moldex:340501
- rubix:219A1814
- manufacturer :340501
- ean:4019444001616
- In stock: Next day delivery
- Class:ffp3
- Valve:yes
- Type:not foldable
£ 45.64 excl. VAT
/ Each
MOLDEX 248501 SMART VALVED DISPOSABLE MASK FFP2 NR D PK20
- moldex:2485
- rubix:2518928
- ean:4019444004655
- In stock: Next day delivery
- Class:ffp2
- Valve:yes
- Type:not foldable
£ 74.11 excl. VAT
/ Each
MOLDEX 350501 AIR VALVED DISPOSABLE MASKS FFP3 NR D PK5
- moldex:350501
- rubix:2574505
- manufacturer :350501
- ean:4019444001609
- In stock: Next day delivery
- Class:ffp3
- Valve:yes
- Type:foldable
£ 42.20 excl. VAT
/ Each
MOLDEX 7860 SPARK PLUG EAR PLUGS REFILL 500PRS
- moldex:786001
- rubix:245A9509
- ean:4019444010557
- In stock: Next day delivery
- Capacity:500
- Type:refill
£ 77.55 excl. VAT
/ Each
MOLDEX 7060 MOUNTING BRACKET FOR STATIONS
- moldex:706001
- rubix:2518945
- manufacturer :706001
- ean:4019444003634
- In stock: Next day delivery
- Capacity:500
- Type:dispenser
£ 6.21 excl. VAT
/ Each
MOLDEX 6800 WAVEBAND 2K BANDED EAR PLUGS SNR 27 PAIR
- moldex:680001
- rubix:80450527
- manufacturer :680001
- ean:4019444007120
- In stock: Next day delivery
- Single Number Rating SNR:27 dB
- Foldable:yes
- Main material:polyurethane
£ 6.76 excl. VAT
/ Each
MOLDEX 903001 P3RD PARTICULATE FILTER 7000/9000 SERIES PK12
- moldex:9030
- rubix:2574545
- ean:4019444007519
- In stock: Next day delivery
- Type:bayonet connector
- Class:p3 r
£ 58.85 excl. VAT
/ Each
MOLDEX 2555 CLASSIC VENTEX VALVE MASK FFP3 NR D IONICAIR TECH PK20
- moldex:255501
- rubix:2574495
- manufacturer :255501
- ean:4019444006727
- In stock: Next day delivery
- Class:ffp3
- Valve:yes
- Type:not foldable
£ 107.15 excl. VAT
/ Each
MOLDEX 236015 CLASSICS UNVALVED DISPOSABLE MASKS FFP1 NR D PK20
- moldex:236015
- rubix:2574487
- manufacturer :236015
- ean:4019444006260
- In stock: Next day delivery
- Class:ffp1
- Valve:no
- Type:not foldable
£ 29.00 excl. VAT
/ Each
MOLDEX 644101 TWISTERS SEMI-REUSABLE CORD EARPLUGS SNR 34 80 PAIRS
- moldex:644101
- rubix:2574514
- manufacturer :644101
- ean:4019444009230
- In stock: Next day delivery
- Colour:green
- Single Number Rating SNR:34 dB
- Corded:yes
£ 58.58 excl. VAT
/ Each
MOLDEX 240015 CLASSICS UNVALVED DISPOSABLE MASKS FFP2 NR D PK20
- moldex:2400
- rubix:4508071
- ean:4019444006093
- In stock: Next day delivery
- Class:ffp2
- Valve:no
- Type:not foldable
£ 46.52 excl. VAT
/ Each
MOLDEX 943001 ABEK1P3 FILTER 7000/9000 SERIES PK6
- moldex:9430
- rubix:2574549
- ean:4019444007717
- In stock: Next day delivery
- Type:bayonet connector
- Class:a1b1e1k1p3 r
£ 83.58 excl. VAT
/ Each
MOLDEX 2475 SMART POCKET VALVED MASK FFP2 NR D PK10
- moldex:247501
- rubix:4515043
- manufacturer :247501
- ean:4019444006147
- In stock: Next day delivery
- Class:ffp2
- Valve:yes
- Type:foldable
£ 38.43 excl. VAT
/ Each
24 items of 72
























