HONEYWELL 1005980 HOWARD LEIGHT PERCAP REPLAC PODS X10P PK10

Box of 10 pairs of spare caps for PERCAP

See technical informationSee documents

References

Howard Leight:1005980
Rubix:126353
EAN:7312550059807
brand logo
brand logo

Technical specifications

Single Number Rating SNR23 dB
Foldableno
Main materialpolyurethane
See all Specifications

Documents

Product details : HONEYWELL 1005980 HOWARD LEIGHT PERCAP REPLAC PODS X10P PK10


Semi-ear protection. Packaging: One-pair bag. Attenuation (H/M/L): 27/20/18 dB. Weight: 10 g.
Standard EN352-2. Colour : Orange

Strengths

Easily stores in a pocket.

Applications

For occasional or intermittent wear, recommended field of application between 80 and 95 dB.
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x0,04 mm
Single Number Rating SNR23 dB
Foldableno
Main materialpolyurethane
Colourorange
Materialpolyurethane foam
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
  • Usually arrives within 14 working days