Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840615 BANJO HOUSING 6-1/4 B
MECALINE 840615 BANJO HOUSING 6-1/4 B
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840615
rubix:
216A1470
ean:
3660338060748
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840615 BANJO HOUSING 6-1/4 B
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
6
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
AVENTICS R412005093
MECALINE MALE 90 ELBOW 6-G1/2IN 858833
SMC KQ2S04-M6A ONE-TOUCH FITTING
SMC KQ2L06-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2Y12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQ2T06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
LEGRIS LF3600 BRASS FITTING 3698 04 19
MECALINE 840780 MALE ELBOW NSF 10-G3/8IN
LEGRIS 3175-04-13 LF3000 FITTING
MECALINE 853061 FEMALE STRAIGHT FITTING MM 8-1/8IN
MECALINE 840581 ORIENTABLE BRANCH FITTING 4-G1/4IN
LEGRIS LF3000 FITTING 3193 06 13
SMC KQ2S08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC DL06-02 FITTING
AVENTICS R412005285