Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-G1/2IN 858833
MECALINE MALE 90 ELBOW 6-G1/2IN 858833
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
858833
rubix:
208A5110
ean:
3660338139031
Technical specifications
Connection 1
G1/2
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-G1/2IN 858833
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.71
excl. VAT
/
Each
£
5.65
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
AVENTICS PNEUMATIC FITTING 2122204180
MECALINE 840608 BANJO HOUSING 8-3/8
SMC KQ2T10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
LEGRIS LF3000 FITTING 3101 14 17
MECALINE MALE STRAIGHT 6-G3/8IN 840657
LEGRIS LF3600 BRASS FITTING 3699 08 17
LEGRIS LF3000 FITTING 3101 03 09
SMC KQ2L TEE THREADED 1/4ONE TOUCH PUSH FIT EQUAL 8MM
FESTO 153011 PUSH-IN FITTING QS-1/2-16
LEGRIS LF3600 BRASS FITTING 3699 04 19
MECALINE 840769 MALE TEE NSF 6-G1/4IN
MECALINE 885026 STAINLESS STEEL SWIVEL MALE TEE 10-R1/4IN
MECALINE 885030 STAINLESS STEEL ELBOW 10-R1/2IN
SMC KQ2Y12-03NS ONE-TOUCH FITTING
FESTO 132601 CARTRIDGE