MECALINE 840780 MALE ELBOW NSF 10-G3/8IN

SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING WITH FKM SEAL - NSF

See technical informationSee documents

References

Mecaline:840780
Rubix:216A1796
EAN:3660338061196
PARALLEL MALE ELBOW NSF Execution Cylindrical D.10-3/8

Technical specifications

Type of threadingcylindrical
Connection 1g3/8
Connection 210
See all Specifications

Documents

Product details : MECALINE 840780 MALE ELBOW NSF 10-G3/8IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 1g3/8
Connection 210
Materialnickel-plated brass
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
  • In stock: Next day delivery