FESTO 11973 BARBED BULKHEAD CONNECTOR SCN-PK-4
Barbed Bulkhead Connector
See technical informationSee documentsReferences
Festo:SCN-PK-4
Rubix:122A9392
Manufacturer :11973
EAN:4052568021382

Documents
Product details : FESTO 11973 BARBED BULKHEAD CONNECTOR SCN-PK-4
Barbed bulkhead connector SCN-PK-4 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=2,8 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x20 mm |
|---|---|
| Logistic Weight | 7,75 g |
| Material | aluminium |
| Connection 1 | tubing o,d, 6mm |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 81.10 excl. VAT
/ 10 pieces
£ 97.32 incl. VAT
- Delivery usually within ( 26 ) days